Shop All Black Pipe Fittings
Anvil
3" Female NPT x Female NPT Malleable Iron Coupling Class 300
Mfr # 0310540000
Zoro # G3715205
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0310540000
- Zoro # G3715205
- UPC # 690291027925
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Description
Coupling, Malleable Iron, Class Class 300, For Pipe Schedule 80, 3 in, Female, NPT, 3 in, Female, NPT, 1,000 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL Freestanding Bottom Loading Electric Water Cooler Hot, Cold, and Room in Silver/Black (CCBL01)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 11WP2)
- STREAMLINE Coil Copper Tubing, 2 1/8 in Outside Dia, 40 ft Length, Type K (KS20040)
- SLOAN Urinal Royal Crown Cr1014A Rep Kit 0.125 GPF Urinal Crown (3332016)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310539606)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310538202)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (0310538004)
- ANVIL 2" x 1-1/2" Socket Socket Black Forged Steel Reducer Insert Class 3000 (0362215204)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361200603)
- ANVIL 2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333305)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross (221864)
- Anvil Black Pipe Fittings