Shop All Galvanized Pipe Fittings
Anvil
3" FNPT Galvanized Cross
Mfr # 0311071203
Zoro # G5720242
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311071203
- Zoro # G5720242
- UPC # 690291363856
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side D Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Cross, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT, 3 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Overall Height: 4.13" (0007-1/2)
- GUY GRAY Ice Maker Outlet Box Lead-Free Galvanized 1/2" Sweat (88158)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y98)
- SANI-LAV Pistol Grip Water Nozzle, 3/4" Female, 150 psi, 5.3 gpm, Black (N81B)
- ANVIL 3/4" MNPT Galvanized Square Head Plug (0319901609)
- ANVIL BUSHING HEX 1X1/2"" GALV (8700130803)
- ANVIL 1-1/4" MNPT x 1" FNPT Galvanized Face Bushing (0319911483)
- ANVIL Square Head Plug, Forged Steel, 3/4 in (0361307978)
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT (0361502859)
- ANVIL 90 Elbow, Malleable Iron, 2 in, NPT (0311501605)
- ZORO SELECT 1/4" FNPS Galvanized Merchant Coupling (61101)
- Anvil Galvanized Pipe Fittings