Shop All Black Pipe Fittings
Anvil
3" Flanged x Flanged x Flanged Cast Iron Wye Class 125
Mfr # 0306050402
Zoro # G1577335
product price: $1,048.99
/ea
Free Shipping & Returns
$1,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Wye
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0306050402
- Zoro # G1577335
- UPC # 690291019999
- Country of Origin Mexico
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Wye, Cast Iron, Class Class 125, For Pipe Schedule 40, 3 in, Flanged, 3 in, Flanged, 3 in, Flanged, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0508X100G)
- NVENT CADDY Tubing Strut Clip, Size 1 1/4 In (TSMI0137)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 2 in Pipe Size (06113)
- ZORO SELECT Union, 3", 150,316, Thrd Heavy (4381037700)
- ANVIL 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300046802)
- ANVIL 3/4" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310086400)
- ANVIL 3/8" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310085204)
- ANVIL 2" Female NPT Malleable Iron Hex Locknut Class 150 (0318913647)
- ANVIL 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508403)
- ANVIL 1/2" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905528)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Iron 90 Degree Elbow (312 E90-12-2)
- Anvil Black Pipe Fittings