Shop All Black Pipe Fittings
Anvil
3" Socket Socket Black Forged Steel Union Class 3000
Mfr # 0362502205
Zoro # G5650181
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362502205
- Zoro # G5650181
- UPC # 690291092695
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Outside Dia. | 6-5/32" |
Pipe Size (Fittings) | 3" |
Hex Size | 5-15/64" |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Union, Steel, Class Class 3000, For Pipe Schedule 160, 3 in, Female, Socket, 3 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- ASCO Rebuild Kit For 8262 (302003-T)
- BASIKS Diaphragm Valve, CPVC, 2", EP/EP, Socket (DE14-200EPS-CP)
- CHERNE Pipe Plug, Mechanical, 3-1/2 In (270138)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Union Class 3000 (0362501603)
- ANVIL 2" Socket Socket Black Forged Steel Union Class 3000 (0362501801)
- ANVIL 3/4" Socket Socket Black Forged Steel Union Class 3000 (0362501009)
- ANVIL 1/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155203)
- ANVIL 1/2" Female NPT Malleable Iron Waste Nut Class 150 (0310103007)
- ANVIL 4" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308009802)
- ZORO SELECT 3/8" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF4)
- Anvil Fittings