Shop All Galvanized Pipe Fittings
Anvil
3-1/2" x 2" FNPT Galvanized Reducer
Mfr # 0311092209
Zoro # G5569916
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311092209
- Zoro # G5569916
- UPC # 690291031267
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" x 2" |
Pipe Size (Fittings) | 3-1/2" x 2" |
Fitting Pipe Size | 3 1/2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in, 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 1/2 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 3 1/2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10245)
- ASCO RED-HAT II 120V-AC 1/4IN NPT SOLENOID VALVE (EF8320G174)
- ZORO SELECT 3/8" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N038014)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/8" Pipe Size (207ACBH-2)
- ANVIL 4" FNPT Galvanized Cap (0319901005)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 in (0361309842)
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- ANVIL 2-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311017404)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 1/2 in (0361309867)
- ANVIL 2" FNPT Galvanized Tee (0311030803)
- ZORO SELECT 1" FNPT Galvanized Coupling (1LBP2)
- Anvil Galvanized Pipe Fittings