Shop All Galvanized Pipe Fittings
Anvil
3-1/2" MNPT Galvanized Square Head Plug
Mfr # 0319902680
Zoro # G5692416
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319902680
- Zoro # G5692416
- UPC # 690291037719
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" |
Pipe Size (Fittings) | 3-1/2" |
Pipe Size | 3 1/2 in |
Fitting Pipe Size | 3 1/2 in |
Nominal Pipe Size | 3 1/2 in |
Description
Square Head Plug, 3 1/2 in Nominal Pipe Size, Steel, Galvanized, Class Class 150, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Temperature and Pressure Relief Valve, 3/4 in., Lead Free (0121342)
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- MOEN Plug Button Kit (152859CSL)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (805-010)
- ANVIL 3/8" MNPT x 1/4" FNPT Galvanized Bushing (0319905402)
- ANVIL 1/2" MNPT x 1/4" FNPT Galvanized Bushing (0319905527)
- ANVIL Hex Bushing, Forged Steel, 1 x 1/4 in (0361309545)
- ANVIL 1-1/4" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319907283)
- ANVIL 8700124103 .38 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow (227405)
- ANVIL 8700152658 1 x 72 in. Galvanized Cut Pipe (439573)
- ANVIL 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319906640)
- Anvil Galvanized Pipe Fittings