Shop All Black Pipe Fittings
Anvil
3-1/2" Female NPT Malleable Iron Cap Class 150
Mfr # 0318900925
Zoro # G2621376
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318900925
- Zoro # G2621376
- UPC # 690291034725
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" |
Pipe Size (Fittings) | 3-1/2" |
Fitting Pipe Size | 3 1/2 in |
Nominal Pipe Size | 3 1/2 in |
Pipe Size | 3 1/2 in |
Description
Round Cap, 3 1/2 in Nominal Pipe Size, Malleable Iron, Class Class 150, Female NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, 150 psi @ 350 Degrees F Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/4" OD Tube, Electro Galvanized Gold (100225)
- VIEGA Viega MegaPress reducer, 1-1/2" x 3/4" (90370)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381002640)
- MOEN Lift Rod Kit - (12694)
- ANVIL 1-1/4" Female NPT Malleable Iron Cap Class 150 (0318900644)
- ANVIL 1/2" Female NPT Malleable Iron Cap Class 150 (0318900529)
- ANVIL 2" Female NPT Malleable Iron Cap Class 150 (0318900727)
- ANVIL 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310029400)
- ANVIL 1-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318907409)
- ANVIL 2" x 1/2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300151008)
- ZORO SELECT 3" Socket Socket Socket Black Forged Steel Tee Class 3000 (1MNR8)
- Anvil Black Pipe Fittings