Shop All Black Pipes
Anvil
2X60 Std Blk A53 Rdy Cut Pipe
Mfr # 0330243247
Zoro # G9252282
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 60 in
- Material - Pipe Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0330243247
- Zoro # G9252282
- UPC # 69029135066
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Pipe Length | 60 in |
Details
Material - Pipe | Steel |
Description
2X60 STANDARD BLACK A53 READY CUT PIPE NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K010-0609X100G)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220680)
- MASTERCOOL Professional Tubing Cutter, Mini (70027)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (EZ-30054)
- ANVIL 1/2X11/2 Xh Blk Stl CW Nipple (0330514209)
- ANVIL 1/2X51/2 Xh Blk Stl CW Nipple (0330515800)
- ANVIL 3/8X1-1/2 Xh Blk Stl CW Nipple (0330509605)
- ANVIL 11/4X48 Std Blk Ready Cut Pipe (0330233560)
- ANVIL 11/2X4 Xh Blk Steel CW Nipple (0330533001)
- ANVIL 1X18 Std Blk A53 Ready Cut Pipe (0330226200)
- LEGEND VALVE 3/8" X 9" BLACK NIPPLE (355-053E)
- Anvil Black Pipes