Shop All Galvanized Pipes
Anvil
2X6 Xh Galv Stl CW Nipple
Mfr # 0331538009
Zoro # G9251829
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 6 in
- Material - Pipe Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0331538009
- Zoro # G9251829
- UPC # 69029104999
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 6 in |
Details
Material - Pipe | Steel |
Description
2X6 EXTRA HEAVY GALVANIZED STEEL CONTINUOUS WELD NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Gas Thermostat, Commercial (SP11798B)
- MOEN Cartridge, 2" Size, Plastic (1224B)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- PARKER 5/8" A-LOK 316 SS Union Tee (10ET10-316)
- ANVIL 8700152450 1 x 30 in. Galvanized Pipe- Cut Length (785626)
- ANVIL 2X3 Xh Galv Steel CW Nipple (0331536805)
- ANVIL 3/4X48 Std Gal Ready Cut Pipe (0331223966)
- ANVIL 1Xclosexh Galv Steel CW Nipple (0331523209)
- ANVIL 2X24Std Gal A53 Ready Cut Pipe (0331243006)
- ANVIL 3/4X60 Std Gal Ready Cut Pipe (0331224048)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-480)
- Anvil Pipes