Shop All Galvanized Pipes
Anvil
2X24Std Gal A53 Ready Cut Pipe
Mfr # 0331243006
Zoro # G9252334
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 24 in
- Material - Pipe Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0331243006
- Zoro # G9252334
- UPC # 69029135276
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 24 in |
Details
Material - Pipe | Steel |
Description
2X24STANDARD GALVANIZED A53 READY CUT PIPE NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE05)
- ZORO SELECT Tubing, Seamless, 5/8 In, 6 Ft, 1010 Carbon (3CCJ7)
- SMITH-COOPER SW 45 Elbow, Forged, 3000, 3/4" (4308003208)
- WATERBOSS 36400 grain Water Softener (900)
- ANVIL 1Xclosexh Galv Steel CW Nipple (0331523209)
- ANVIL 8700153557 1.25 x 18 in. Galvanized Pipe- Cut Length (231050)
- ANVIL 1X48 Std Gal A53 Rdy Cut Pipe (0331228767)
- ANVIL 11/2X2 Xh Galv Steel CW Nipple (0331532200)
- ANVIL 3/4X60 Std Gal Ready Cut Pipe (0331224048)
- ANVIL 1/2X2 Xh Galv Steel CW Nipple (0331514406)
- LEGEND VALVE 1" X 12" GALVANIZED NIPPLE (356-116E)
- Anvil Galvanized Pipes