Shop All Galvanized Pipes
Anvil
2X18Std Gal A53 Ready Cut Pipe
Mfr # 0331240606
Zoro # G9252072
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 18 in
- Material - Pipe Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0331240606
- Zoro # G9252072
- UPC # 69029135275
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 18 in |
Details
Material - Pipe | Steel |
Description
2X18STANDARD GALVANIZED A53 READY CUT PIPE NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet (675BV)
- MOEN Voss Tank Lever Brushed Nickel (YB5101BN)
- CHAMPION IRRIGATION Arrowhead Icebreaker 3/4 in. MPT X 1/2 in. FPT Brass/Copper Freeze-Proof Wall Hydrant (605-14LF)
- ZORO SELECT Hex Nipple, Polypropylene, 1/4", 150 psi Max Pressure (N4WP)
- ANVIL 1X48 Std Gal A53 Rdy Cut Pipe (0331228767)
- ANVIL 1X24Std Gal A53 Ready Cut Pipe (0331228601)
- ANVIL 1X2 Xh Galv Steel CW Nipple (0331523407)
- ANVIL 1X4 Xh Galv Steel CW Nipple (0331524207)
- ANVIL 2X24Std Gal A53 Ready Cut Pipe (0331243006)
- ANVIL 3/4X60 Std Gal Ready Cut Pipe (0331224048)
- LEGEND VALVE 1/2" X 36" GALVANIZED NIPPLE (356-263)
- Anvil Galvanized Pipes