Shop All Grating Clips
Anvil
282 3/8 ZP MI CNCRT INSERT NUT
Mfr # 0500371208
Zoro # G7573545
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"
- Length 2-3/16"
- Finish Plain
- Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0500371208
- Zoro # G7573545
- UPC # 69029114720
- Country of Origin United States
- Category Grating Clips
Dimensions
Thread Size | 3/8" |
Length | 2-3/16" |
Details
Finish | Plain |
Material | Malleable Iron |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 150mm (16977)
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 6 Ft L (61R3-72)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-CS-GFR4-42)
- ZORO SELECT Tubing, sq., 5/32 in. Outside sq. (8152)
- ANVIL 281 3/8 BLK CONCRETE WEDGE NUT (0500210612)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1B)
- FIBERGRATE PK 25 (876150)
- FIBERGRATE PK 25 (876260)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 10 PK (WGP-1/GG-1B)
- ZORO SELECT Fastener, Beam Flange, 1/8 to 1/4 In, PK25 (5RMD2)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSF10)
- Anvil