Shop All Galvanized Pipe Fittings
Anvil
2 x 6 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI
Mfr # 0831038609
Zoro # G508596125
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Pipe Size - Pipe Fitting 2
- Overall Pipe Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0831038609
- Zoro # G508596125
- UPC # 69029131274
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 |
Overall Pipe Length | 6 |
Details
Basic Fitting Material | Steel |
Description
2 In X 6 In Galvanized Steel Pipe Nipple150 PSILead Free **This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2204)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 8-1/4", Black (825B2S)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000)
- PARKER 1/2" x 3/8" Compression Union Tee (P8TU6)
- ANVIL 3/4" x 1/2" FNPT Galvanized Reducer (0311086003)
- ANVIL Hex Bushing, Forged Steel, 1 x 1/2 in (0361309586)
- ANVIL 1" MNPT x 1/8" FNPT Galvanized Hex Bushing (0319906921)
- ANVIL 2" NPT Galvanized Street Tee (0311064208)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- ANVIL 2" FNPT Galvanized Cross (0311070809)
- PROPLUS 150 psi 1 Galvanized Tee, Lead Free Silver (44102)
- Anvil Galvanized Pipe Fittings