Shop All Black Pipe Fittings
This Product is Discontinued
Anvil
2" x 3/4" Hex Bushing (Discontinued)
Mfr # 0361333206
Zoro # G8561192
This Product is Discontinued
Key Features
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Pipe Size - Pipe Fitting 2" x 3/4"
- Basic Pipe Fitting Shape Bushing
- Fitting Connection Type MNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361333206
- Zoro # G8561192
- UPC # 69029109050
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Hex Size | 2-1/2" |
Pipe Size (Fittings) | 2" x 3/4" |
Outside Dia. | 2-1/2" |
Details
Specific Fitting Shape | Hex Bushing |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Shape | Bushing |
Fitting Connection Type | MNPT x FNPT |
Standards | ASME B16.11, B1.20.1, ASTM A106 |
Item | Hex Bushing |
Temp. Range | -20 Degrees to 550 Degrees F |
Pipe Fitting Connection Type | MNPT x FNPT |
Number of Holes | 2 |
Saturated Steam Pressure | 300 psi @ 550 Degrees F |
Max. Pressure | 1500 psi @ 150 Degrees F |
Specific Pipe Fitting Shape | Hex Bushing |
Pipe Fitting Schedule/Class | Class 3000 |
Class | Class 3000 |
Description
Hex Bushing, Class Class 3000
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.