Shop All Black Pipe Fittings
Anvil
2" x 3/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000
Mfr # 0361333206
Zoro # G4964452
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361333206
- Zoro # G4964452
- UPC # 690291090509
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 3/4" |
Hex Size | 2-1/2" |
Pipe Size (Fittings) | 2" x 3/4" |
Outside Dia. | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 2 in, 3/4 in |
Fitting Pipe Size | 2 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Hex Bushing, Forged Steel, Black Oxide, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Male, NPT, 3/4 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210G030)
- SLOAN Flush Valve Part Royal 186-1 PVDPB (3912680)
- WINGITS CRESCENT Cover Plates, PR (BCSR-CHM)
- DELTA Roman Tub Trim (T2759)
- ANVIL 2" x 1-1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333404)
- ANVIL 1" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361331101)
- ANVIL 2" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361332901)
- ANVIL 2-1/2" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908209)
- ANVIL 1/2 x 1-1/8 Close Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830014403)
- ANVIL Female NPT x Female NPT Forged Steel Coupling (0361248602)
- LASCO FITTINGS Black Cut-Off Nipple (M461005)
- Anvil Black Pipe Fittings