Shop All Galvanized Pipe Fittings
Anvil
2" x 2" x 3/4" FNPT Galvanized Reducing Tee
Mfr # 0311049407
Zoro # G5686344
original price:
$43.75
14% off
new price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2" x 2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311049407
- Zoro # G5686344
- UPC # 690291359132
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 3/4" |
Pipe Size (Fittings) | 2" x 2" x 3/4" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 3/4 in |
Pipe Size | 2 in, 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 3/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soho 20X18 Lav 1H, No Overflow/Lh Soap (2084-NL-0)
- B & K COUPLING GALVANIZED 4"" (511-211BC)
- ZORO SELECT 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (1LLV2)
- KOHLER Trip Lever Kit (1069723-CP)
- ANVIL 1/2 Galvanized Malleable 90 Degree Elbow (0811000819)
- ANVIL 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319906848)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- ANVIL 1/8" FNPT Galvanized Cap (0319900007)
- ANVIL Hex Bushing, Forged Steel, 3/4 x 3/8 in (0361309461)
- ANVIL 8700152658 1 x 72 in. Galvanized Cut Pipe (439573)
- ANVIL 2-1/2" x 2-1/2" x 2" FNPT Galvanized Reducing Tee (0311052401)
- Anvil Fittings