Shop All Galvanized Pipe Fittings
Anvil
2" x 2" x 2-1/2" FNPT Galvanized Reducing Tee
Mfr # 0311054209
Zoro # G5688724
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311054209
- Zoro # G5688724
- UPC # 690291030161
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 2-1/2" |
Pipe Size (Fittings) | 2" x 2" x 2-1/2" |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 1/2 in, 2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Replacement Lower Thermostat, Electric (SP11695)
- LEGEND VALVE 1/2" GALVANIZED COUPLING (352-503)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-08-SS)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 4""SPIGXFPT (PVC00105X1200)
- ANVIL ELBOW 90 1/8"" GALV (8700124004)
- ANVIL 1/4" FNPT Galvanized 45 Degree Elbow (0311023006)
- ANVIL 2" FNPT x 1-1/2" MNPT Galv 90 Degree Street Elbow (0311020408)
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- ANVIL 8700149100 .5 x 1.5 in. Galvanized Nipple (229138)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (1LBH7)
- Anvil Galvanized Pipe Fittings