Shop All Black Pipe Fittings
Anvil
FNPT, Malleable Iron Reducing Tee, Class 300
Mfr # 0310526009
Zoro # G3710043
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310526009
- Zoro # G3710043
- UPC # 690291027628
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 2" x 1/2" |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Tee, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 2 in, Female, NPT, 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (169CA-6-4)
- SMITH-BLAIR Saddle Clamp, Double Bale, 3 In (31300035406000)
- ANVIL 1" x 1/2" FNPT Galvanized Reducer (0311087001)
- LARSEN SUPPLY CO 5/8" Chr Diverter Spout (08-1013)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525605)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310525407)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 300 (0310520002)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361301401)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361101009)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905643)
- AMERI-VENT Elbow, 4 in Connection (4EAL)
- Anvil Fittings