Shop All Galvanized Pipe Fittings
Anvil
2" x 2" x 1" FNPT Galvanized Reducing Tee
Mfr # 0311049209
Zoro # G5482346
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311049209
- Zoro # G5482346
- UPC # 690291359149
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 1" |
Pipe Size (Fittings) | 2" x 2" x 1" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Pipe Size | 1 in, 2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Pushbutton And Tubing Assy (4016-100-001)
- FAUCETURE EVP1005 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Bronze (EVP1005)
- GENOVA PRODUCTS CANPLAS 223284W Backwater Valve, 4 in Connection, Hub, PVC (77640)
- KOHLER Assy, Handle Cold (1033125-CP)
- ANVIL 1-1/2" x 1" FNPT Galvanized Reducer (0311088405)
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- ANVIL 3/4" FNPT Galvanized Cap (0319900569)
- ANVIL 1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026801)
- ANVIL 2" FNPT Galvanized Coupling (0311081202)
- ANVIL 8700135356 0.75 x 0.25 in. Galvanized Reducer Coupling (4026472)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 4 (793LX8)
- Anvil Galvanized Pipe Fittings