Shop All Galvanized Pipe Fittings
Anvil
2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee
Mfr # 0311049001
Zoro # G5550167
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311049001
- Zoro # G5550167
- UPC # 690291346279
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 2" x 1-1/4" |
Pipe Size (Fittings) | 2" x 2" x 1-1/4" |
Pipe Size | 1 1/4 in, 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Two Handle Roman Tub Valve Adjustable 1/2" Cc Connection (4792)
- KROWNE Krowne 21-420L - 6" Replacement Spout (21-420L)
- LEGEND VALVE 3x2 PRESS RED COUPLING (450-554P)
- ZURN 1.6 GAL CONCEALED PENALFlush Valve W/4L (Z6611AV-WS1-4L)
- ANVIL 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906368)
- ANVIL 1-1/2" FNPT Galvanized Union (0313822165)
- ANVIL 1/2" x 1/2" x 1/4" FNPT Galvanized Reducing Tee (0311037204)
- ANVIL 8700152658 1 x 72 in. Galvanized Cut Pipe (439573)
- ANVIL 3/4 In X 2 In Galvanized Steel Pipe Nipple 150 PSI Lead Free (831019401)
- ANVIL Union, Forged Steel, 2 in, NPT, Class 3000 (0361504806)
- ZORO SELECT 1-1/2" FNPT Galvanized Coupling (1MPH5)
- Anvil Fittings