Shop All Black Pipe Fittings
Anvil
2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000
Mfr # 0361333305
Zoro # G4964461
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361333305
- Zoro # G4964461
- UPC # 690291090516
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Hex Size | 2-33/64" |
Pipe Size (Fittings) | 2" x 1" |
Outside Dia. | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 2 in x 1 in |
Pipe Size | 1 in, 2 in |
Description
Hex Bushing, Forged Steel, Black Oxide, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Male, NPT, 1 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ellbow, Double Slip, 90 deg., 1-1/4" (T74003)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3/4 in x 1/2 in Pipe Size (837-101)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304033)
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (11/4 581 CS srewed end)
- ANVIL 1-1/2" x 1" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361332604)
- ANVIL 2" x 1-1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333404)
- ANVIL 2" x 1-1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333503)
- ANVIL 3/4" Socket Socket Black Forged Steel Coupling Class 3000 (0362060808)
- ANVIL 1-1/2" x 3/4" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300150208)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101009)
- ZORO SELECT Socket x Socket x Socket Cast Iron Double 1/4 Bend (220406)
- Anvil Fittings