Shop All Galvanized Pipe Fittings
Anvil
2" x 1-1/4" x 2" FNPT Galvanized Reducing Tee
Mfr # 0311050603
Zoro # G5799902
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311050603
- Zoro # G5799902
- UPC # 690291359095
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" x 2" |
Pipe Size (Fittings) | 2" x 1-1/4" x 2" |
Fitting Pipe Size | 2 in x 1 1/4 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 1 1/4 in, 2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" x 3/8" CPI x MNPT SS Male Connector (6-8 FBZ-SS)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF-103-01)
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 1/8" Pipe Size (4CCJ6)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17005)
- ANVIL Coupling, Forged Steel, 3/4 in, NPT (0361502578)
- ANVIL 1" MNPT Galvanized Plug (0319902441)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- ANVIL 8700147856 .25 x 4.5 in. Steel Pipe Fitting Galvanized Nipple (421167)
- ANVIL 1-1/4" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (0311043202)
- ANVIL 1/2" MNPT x 1/8" FNPT Galvanized Bushing (0319905568)
- ZORO SELECT 1-1/2" x 3/4" FNPT Galvanized Reducer (5P941)
- Anvil Galvanized Pipe Fittings