Shop All Galvanized Pipe Fittings
Anvil
2" x 1-1/4" x 1-1/4" FNPT Galvanized Reducing Tee
Mfr # 0311051007
Zoro # G5739063
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1-1/4" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311051007
- Zoro # G5739063
- UPC # 690291030000
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" x 1-1/4" |
Pipe Size (Fittings) | 2" x 1-1/4" x 1-1/4" |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/4 in x 1 1/4 in |
Pipe Size | 1 1/4 in, 2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15017)
- THRIFCO PLUMBING 2 Inch Shielded No-Hub Coupling (6722796)
- TYGON Tubing, Tygothane(R), 1 In OD, 100 Ft (AEM02053)
- PARKER PRODUCTS Cork Spiral-On Tape (#2155) 2" X 30' (12 Rolls Per Carton) Pk (Q-201XX-00-048/P2155)
- ANVIL 1/2" FNPT Galvanized Hex Locknut (0319913448)
- ANVIL 2" x 1/2" FNPT Galvanized Reducer (0311089809)
- ANVIL COUPLE 1.5""X1.25"" GALV (8700135653)
- ANVIL ELBOW 90 1/8"" GALV (8700124004)
- ANVIL BUSHING 2X1"" GALV (8700131355)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 24 (793LW6)
- Anvil Galvanized Pipe Fittings