Shop All Galvanized Pipe Fittings
Anvil
2" x 1-1/4" x 1-1/2" FNPT Galvanized Reducing Tee
Mfr # 0311050801
Zoro # G5834683
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311050801
- Zoro # G5834683
- UPC # 690291029998
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/4" x 1-1/2" |
Pipe Size | 1 1/2 in, 1 1/4 in, 2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/4 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 3-1/4" L, Chrome (BKDR-325CP)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068200)
- KISSLER Tub and Shower, Lift and Spin, Chrome (58-7191)
- BACK2BASICS 24 in. Chrome Linear Shower Drain (BA2188126)
- ANVIL Square Head Plug, Forged Steel, 3/4 in (0361306202)
- ANVIL 2" FNPT x 1-1/2" MNPT Galv 90 Degree Street Elbow (0311020408)
- ANVIL 1" FNPT Galvanized 90 Degree Elbow (0311001200)
- ANVIL 1 In Galvanized Malleable Cap 150 PSI Lead Free (819900606)
- ANVIL 8700124103 .38 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow (227405)
- ANVIL 3/4" x 1/4" x 3/4" FNPT Galvanized Reducing Tee (0311039408)
- B & K/MUELLER INDS(IMPORT) 1/2 Galv Cap (511-403HN)
- Anvil Galvanized Pipe Fittings