Shop All Black Pipe Fittings
Anvil
2" x 1-1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000
Mfr # 0361333404
Zoro # G7580894
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 6000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361333404
- Zoro # G7580894
- UPC # 690291090523
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Pipe Size (Fittings) | 2" x 1-1/4" |
Hex Size | 2-33/64" |
Pipe Size | 1 1/4 in, 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Hex Bushing, Forged Steel, Black Oxide, Class Class 6000, For Pipe Schedule XXS/XXH, 2 in, Male, NPT, 1 1/4 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 11)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- PARKER 3/4" x 1/2" MNPT x CPI 316 SS Thermocouple Connector (8-8 FH4BZ-SS)
- ANVIL 2" x 1-1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361333503)
- ANVIL 3/4" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330707)
- ANVIL 2" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361332901)
- ANVIL 2-1/2" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310090006)
- ANVIL 3/8" x 1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310085006)
- ANVIL 1-1/4" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001406)
- ANVIL 3/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (0310105200)
- Anvil Black Pipe Fittings