Shop All Galvanized Pipe Fittings
Anvil
2" x 1-1/4" FNPT Galvanized 90 Degree Reducing Elbow
Mfr # 0311010409
Zoro # G5746702
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311010409
- Zoro # G5746702
- UPC # 690291346750
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Pipe Size (Fittings) | 2" x 1-1/4" |
Pipe Size | 1 1/4 in, 2 in |
Fitting Pipe Size | 2 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Valve Repair Kit, Watts 009, 2-1/2 to 3 In (009 2 1/2 - 3 Relief Valve)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06112)
- K-FLEX USA 3" x 150 Ft. Aluminum Pipe Insulation Tape (800-TAPE-ALFSK-3A)
- APOLLO BY TMG 1-1/2 in. x 1-1/2 in. PVC FIP x FIP Union (PVCU112F)
- ANVIL 8700124103 .38 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow (227405)
- ANVIL 1/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026603)
- ANVIL 2" x 1/2" FNPT Galvanized Reducer (0311089809)
- ANVIL Flange, Cast Iron, 1 1/2 in Pipe Size (0309002608)
- ANVIL Square Head Plug, Forged Steel, 3/4 in (0361307978)
- ANVIL 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (0319907002)
- ANVIL Anvil International 8700163655 2 in. Galvanized Union (228692)
- Anvil Fittings