Shop All Galvanized Pipe Fittings
Anvil
2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee
Mfr # 0311050405
Zoro # G5630256
original price:
$48.72
32% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311050405
- Zoro # G5630256
- UPC # 690291029974
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" x 1" |
Pipe Size (Fittings) | 2" x 1-1/2" x 1" |
Pipe Size | 1 1/2 in, 1 in, 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Pipe Size | 2 in x 1 1/2 in x 1 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 160 (82812)
- JONES STEPHENS Dielectric Nipple, 1" MIPx3" (D06500)
- V3GATE, LLC Thomas And Betts Lamson .75in. Non Metallic Conduit Body Type LB E986E-CTN (E986E-CTN)
- BRADLEY Seat Diaphragm, Air Valve (269-665-GR)
- ANVIL 8700149100 .5 x 1.5 in. Galvanized Nipple (229138)
- ANVIL 2" x 1-1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311010409)
- ANVIL 6" FNPT Galvanized Cap (0319901161)
- ANVIL 1/2" FNPT Galvanized 45 Degree Elbow (0311023402)
- ANVIL 3" x 3" x 2" FNPT Galvanized Reducing Tee (0311054605)
- ANVIL ELBOW 45 2"" GALV (8700126850)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (1LBN2)
- Anvil Fittings