Shop All Black Pipe Fittings
Anvil
2 Street 90 Degree Elbow, Black Malleable, 150 PSI, Lead Free
Mfr # 0810017210
Zoro # G608596322
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Pipe Size (Fittings) 2"
- Overall Pipe Length 5/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0810017210
- Zoro # G608596322
- UPC # 69029187704
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Overall Pipe Length | 5/1/2002 |
Details
Basic Fitting Material | Black Malleable |
Description
90 Degree Black Malleable And Cast Iron Elbow Attachments are solidly made for long lasting durability and dependability. Allow for changing pipeline direction by 90 degrees. Black Malleable Iron fire and corrosion resistant properties make them especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (01244240NS)
- DWYER INSTRUMENTS Springless Diaphragm Valves, 1 Vlv Cpl (RDCS25C)
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2-316)
- ANVIL FNPT x MNPT x FNPT, Malleable Iron Street Tee, Class 150 (0310061601)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907961)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (0310507801)
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361333503)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310002605)
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361501406)
- ANVIL 1-1/4 Black Malleable 90 Degree Elbow 150 PSI Lead Free (0810001412)
- Anvil Black Pipe Fittings