Shop All Galvanized Pipes
Anvil
2 Std Galv Stl CW Butt Nipple
Mfr # 0335301800
Zoro # G9251591
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 1.25 in
- Material - Pipe Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0335301800
- Zoro # G9251591
- UPC # 69029132932
- Country of Origin United States
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 1.25 in |
Details
Material - Pipe | Steel |
Description
2 STANDARD GALVANIZED STEEL CONTINUOUS WELD BUTT NIPPLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 45 elbow, 1-1/2" x 1-1/2" (95070)
- COMPONENT HARDWARE Waste, Lever Handle , 1.5" & 2" (F12926)
- FIMCO Sprayr Drain Plug&Tether (7771825)
- ERIE Ah13B020 120V N.C. Power Head (AH13B020)
- ANVIL 1/2X2 Xh Galv Steel CW Nipple (0331514406)
- ANVIL 3/4X2 Xh Galv Steel CW Nipple (0331519009)
- ANVIL 2X6 Xh Galv Stl CW Nipple (0331538009)
- ANVIL 3/4X48 Std Gal Ready Cut Pipe (0331223966)
- ANVIL 3/4X60 Std Gal Ready Cut Pipe (0331224048)
- ANVIL 11/2X2 Xh Galv Steel CW Nipple (0331532200)
- ZORO SELECT 1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P760)
- Anvil Pipes