Shop All Galvanized Pipe Fittings
Anvil
2" NPT Galvanized Street Tee
Mfr # 0311064208
Zoro # G5812161
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311064208
- Zoro # G5812161
- UPC # 690291703430
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in, 1 in |
Fitting Pipe Size | 1 1/4 in x 1 in x 1 1/4 in |
Description
Street Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 in, Male, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8222G095)
- ZORO SELECT 3/8" FNPT 304 SS Half Coupling (40HC111N038)
- PARKER CARTRIDGE (PLMC-10M)
- ZORO SELECT 3/4" FNPT x MNPT PVC Ball Valve Inline (4250990)
- ANVIL 1/2" NPT Galvanized Coupling (0321201139)
- ANVIL 2" FNPT Galvanized Tee (0311030803)
- ANVIL 2" MNPT Galvanized Plug (0319902565)
- ANVIL 1-1/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (0319907200)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- LASTING TRADITIONS Imperial 2-1/2 in. D X 2-1/2 in. D 90 deg Galvanized Steel Wall Stack Elbow (GV1307-C)
- Anvil Fittings