Shop All Galvanized Pipe Fittings
Anvil
2" MNPT x 1/2" FNPT Galvanized Hex Bushing
Mfr # 0319907846
Zoro # G9465504
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0319907846
- Zoro # G9465504
- UPC # 690291347825
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1/2" |
Pipe Size (Fittings) | 2" x 1/2" |
Outside Dia. | 2-1/2" |
Fitting Pipe Size | 2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in, 2 in |
Description
Hex Bushing, Cast Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Male, NPT, 1/2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tank Gasket, Replacement (GP51487)
- TRUESEAL Barbed Tube to Barb Connector, 3/8 in Tube Size, PVDF, Black (FB6TCB6)
- KOHLER Seer Linen Tower 24 (33556-ASB-1WT)
- DELTA Battery, Flush Valve, Urinal (81T231BTA-05-MMO)
- ANVIL CAP MALL 1"" GALV (8700132759)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 1 in (0361309727)
- ANVIL STZ Industries 1/2 in. FIP each Galvanized Malleable Iron Lock Nut (311UPLN-12)
- ANVIL Round Head Plug, Forged Steel, 1 in (0361328040)
- ANVIL 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (0311045603)
- ANVIL 1-1/2" FNPT Galvanized Floor Flange (0311105803)
- WORLDWIDE SOURCING Union Galv Mallble 150Lb 1-1/2 (34B-1-1/2G)
- Anvil Fittings