Shop All Black Pipe Fittings
Anvil
2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150
Mfr # 0310067608
Zoro # G1686851
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310067608
- Zoro # G1686851
- UPC # 690291025402
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side C Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Wye, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cartridge, For Price Pfister Faucets (46-4292)
- DURAVENT ADAPTR CLOSE CLEAR 6"" (6DVL-AD)
- KOHLER Graphic Cover (75462)
- ZORO SELECT Nipple, 150 psi, SS, 4 1/2 (T6WNF7)
- ANVIL 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067202)
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067806)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066808)
- ANVIL 2" x 3/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (0361178205)
- ANVIL 2 Black Malleable Tee, Lead Free, 150 PSI (0810030809)
- ANVIL 1/2" Female NPT Black Forged Steel Cap Class 3000 (0361188600)
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6560)
- Anvil Black Pipe Fittings