Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300
Mfr # 0310508809
Zoro # G3731271
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310508809
- Zoro # G3731271
- UPC # 690291026973
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
90 Degrees Street Elbow, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 2 in, Male, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 10mm to 8mm (PW1008)
- KOHLER Cartridge, #78896 (78896)
- ASCO Valve Rebuild Kit (312189)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (801-030)
- ANVIL FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (0310507801)
- ANVIL FNPT, Malleable Iron Merchant Coupling, Class 150 (0320200017)
- ANVIL FNPT, Forged Steel Cross (0361036809)
- ANVIL Socket Weld, Black Forged Steel Reducing Coupling, Class 3000 (0362172009)
- ANVIL MNPT, Forged Steel Square Head Plug, Class 6000 (0361301203)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310038401)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088406)
- Anvil Black Pipe Fittings