Shop All Black Pipe Fittings
Anvil
2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300
Mfr # 0310511605
Zoro # G3634111
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0310511605
- Zoro # G3634111
- UPC # 690291027079
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Description
45 Degrees Elbow, Malleable Iron, Class Class 300, For Pipe Schedule 80, 2 in, Female, NPT, 2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP02834)
- LEGEND VALVE 1/8" x 1-1/2" 304 SS NIPPLE (304-001)
- WESTBRASS Post Style Large Kitchen Basket Strainer in Polished Brass (D214-01)
- ZORO SELECT 3/8" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPC10WD)
- ANVIL 1" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (0310511001)
- ANVIL COUPLING BLK 1/8X1/8"" (8700132957)
- ANVIL 1" Male NPT Malleable Iron Square Head Plug Class 125 (0318902442)
- ANVIL 2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822182)
- ANVIL 1/2" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201031)
- ANVIL 1-1/4" x 3/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013000)
- Anvil Fittings