Shop All Galvanized Pipe Fittings
Anvil
2" FNPT Galvanized Wye
Mfr # 0311067607
Zoro # G5494982
original price:
$189.71
17% off
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Wye
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311067607
- Zoro # G5494982
- UPC # 690291030536
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Wye, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly, Slider (1213357-2BZ)
- COLDER Coupler, Push In, Acetal, White (APCD10004)
- LEGEND VALVE 1" x 10" CHROME NIPPLE (311-114CP)
- KOHLER Doustrainer, For Kitchen Sink, Stainless (GP41398-VS)
- ANVIL 1/8 GALV COUPLINGS 1417 (8700158507)
- ANVIL Square Head Plug, Forged Steel, 1/2 in (0361306004)
- ANVIL 1/2X2 Galv Nipples 1655 (8700149159)
- ANVIL 90 Elbow, Malleable Iron, 3/4 in, NPT (0311500805)
- ANVIL 2" FNPT Galvanized Coupling (0311081202)
- ANVIL 1/2" x 3/8" x 3/8" FNPT Galvanized Reducing Tee (0311037600)
- WORLDWIDE SOURCING Exclusively Orgill Merchant Pipe Coupling, 1/8 in, FIP, Steel (BSC 6)
- Anvil Galvanized Pipe Fittings