Shop All Galvanized Pipe Fittings
Anvil
2" FNPT Galvanized Union
Mfr # 0313822181
Zoro # G6195551
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0313822181
- Zoro # G6195551
- UPC # 690291354304
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Pipe Size | 2 in x 2 in |
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2 ft TBE Black Pipe Sch 40 (588-240)
- ZORO SELECT 1" MNPT 304 SS Hex Socket Plug (40SP112N010)
- ANVIL 3/8" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027007)
- ZSI Beta Clamps, Standard, 1 In Pipe, SS (S5021S-SS)
- ANVIL 1/4" FNPT Galvanized 90 Degree Elbow (0311000400)
- ANVIL 3/4" FNPT Galvanized 45 Degree Elbow (0311023600)
- ANVIL 2" MNPT x 1" FNPT Galvanized Hex Bushing (0319907762)
- ANVIL PLUG SQ HEAD 1.5"" GALV (8700160057)
- ANVIL 2" x 1/2" FNPT Galvanized Reducer (0311089809)
- ANVIL 2" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319907804)
- B & K ADAPTR GALV 1/2""BARBXMPT (57541)
- Anvil Fittings