Shop All Galvanized Pipe Fittings
Anvil
2" FNPT Galvanized Hex Locknut
Mfr # 0319913646
Zoro # G9706103
original price:
$23.05
6% off
new price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Locknut
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0319913646
- Zoro # G9706103
- UPC # 690291354120
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Hex Size | 2-7/8" |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Overall Length | 9/16 in |
Fitting Pipe Size | 2 in |
Description
Locknut, 2 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, Female NPT, For Pipe Schedule 40, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Four Wheel Pipe Cutter, Stainless Steel (44-S)
- ZORO SELECT Repair Clamp, Single Bolt, 3 In, 304 SS (24T952)
- SPEARS 3/4" FNPT CPVC Compact Ball Valve Inline (2131-007C)
- DMI 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0632)
- ANVIL 6" x 4" FNPT Galvanized Reducer (0311093603)
- ANVIL Hex Bushing, Forged Steel, 1 1/4 x 1 in (0361309602)
- ANVIL FLANGE FLOOR 1.5"" GALV (8700164455)
- ANVIL 8700132809 1.25 in. Galvanized Pipe Cap (228171)
- ANVIL 1/4" NPT Galvanized Street Tee (0311061600)
- ANVIL 1" FNPT Galvanized Union (0313822124)
- ZORO SELECT 3" x 1-1/4" FNPT Galvanized Reducer (2WJ53)
- Anvil Fittings