Shop All Galvanized Pipe Fittings
Anvil
2" FNPT Galvanized 90 Degree Elbow
Mfr # 0311001804
Zoro # G7564261
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311001804
- Zoro # G7564261
- UPC # 690291346453
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Pipe Size | 2 in x 2 in |
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO FAUCET SPRAY W/HOSE BLK (9D00080762)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Check Valve (510T 3/4)
- DANCO Stem Kohler - Cold Side (9D0015554E)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- ANVIL 1/4" MNPT x 1/8" FNPT Galvanized Bushing (0319905360)
- ANVIL 1-1/4" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (0311043202)
- ANVIL Hex Bushing, Forged Steel, 1/2 x 1/4 in (0361309347)
- ANVIL Hex Bushing, Forged Steel, 1 x 3/4 in (0361309578)
- ANVIL 6" x 4" FNPT Galvanized Reducer (0311093603)
- ANVIL 90 Elbow, Forged Steel, 1 in, Class 2000 (0361511389)
- B&K 1/4 In. 90 Deg. Street Galvanized Elbow 1/4 Bend (510-301BG)
- Anvil Galvanized Pipe Fittings