Shop All Black Pipe Fittings
Anvil
2" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125
Mfr # 0300030400
Zoro # G2788064
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 22-1/2 Degree Elbow
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0300030400
- Zoro # G2788064
- UPC # 690291012556
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
22.5 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Repair Kit P.B. Air Valve (S65-224-GR)
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP50)
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-25)
- DIXON Constant Torque Worm Gear Clamp, 4-1/4 to 5-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT500L)
- ANVIL 1" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125 (0300030103)
- ANVIL 1-1/2" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125 (0300030301)
- ANVIL 3/4" Female NPT x Female NPT Cast Iron 22-1/2 Degree Elbow Class 125 (0300030004)
- ANVIL 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089008)
- ANVIL ELBOW 90 BLACK 3/4X1/2"" (8700124608)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel Merchant Coupling Class 300 (0320201056)
- ZORO SELECT 1/4" Male NPT Steel Magnetic Square Head Plug Class 150 (4026011)
- Anvil Black Pipe Fittings