Shop All Black Pipe Fittings
Anvil
2 Black Malleable 90 Degree Elbow, Lead Free, 150 PSI
Mfr # 0810001818
Zoro # G208595916
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Black Malleable
- Overall Pipe Length 4/1/2002
- Pipe Size (Fittings) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0810001818
- Zoro # G208595916
- UPC # 690291876622
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 4/1/2002 |
Pipe Size (Fittings) | 2" |
Details
Basic Fitting Material | Black Malleable |
Description
2 Black Malleable 90 Degree Elbow 150 PSI Lead Free
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Collins Button - Red/Blue - Finished (RP54234)
- AERO MANUFACTURING Economy NSF Three Compt Sink, 18" W X 18" L-R Bowl (MF3-1818)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, FPT x FPT (BFA1007TES)
- GOODMAN 10728342 L150-40F 3" Board Mount (10728342)
- ANVIL FNPT, Malleable Iron 45 Degree Elbow, Class 150 (0310023205)
- ANVIL FNPT, Black Forged Steel Tee, Class 3000 (0361120405)
- ANVIL FNPT, Forged Steel Elbow (0361012800)
- ANVIL MNPT x FNPT, Malleable Iron Pressure Service Extension (0310095419)
- ANVIL FNPT, Malleable Iron Tee, Class 150 (0310030002)
- ANVIL FNPT, Black Forged Steel Merchant Coupling, Class 300 (0320201049)
- ANVIL ELBOW 90 BLACK1/2""STREET (8700127304)
- Anvil Fittings