Shop All Black Pipe Fittings
Anvil
2" Socket Socket Socket Black Forged Steel Tee Class 3000
Mfr # 0362026205
Zoro # G5760081
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362026205
- Zoro # G5760081
- UPC # 690291091568
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 3" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Tee, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 2 in, Female, Socket, 2 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A Hse Guide/Mnt Light (961-034A)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- STRATAFLO PRODUCTS INC. 1-1/4" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-125)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- ANVIL 1-1/2" Socket Socket Socket Black Forged Steel Tee Class 3000 (0362026007)
- ANVIL 1/2" Socket Socket Socket Black Forged Steel Tee Class 3000 (0362025207)
- ANVIL 1" Socket Socket Socket Black Forged Steel Tee Class 3000 (0362025603)
- ANVIL ELBOW 45 BLACK 1.5"" (8700126355)
- ANVIL 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030408)
- ANVIL 3" Flanged x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300200409)
- LEGEND VALVE 3" X 2" BLACK HEX BUSHING (350-640C)
- Anvil Fittings