Shop All Black Pipe Fittings
Anvil
2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000
Mfr # 0361130602
Zoro # G5621445
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0361130602
- Zoro # G5621445
- UPC # 690291088780
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 3-5/16" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side D Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in x 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Cross, Forged Steel, Class Class 3000, For Pipe Schedule 160, 2 in, Female, NPT, 2 in, Female, NPT, 2 in, Female, NPT, 2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SHOWER HEAD MOUNT-CHROME ADJUSTABLE (43719)
- THRIFCO PLUMBING Moen Posi-Temp Shower Lever Handle for Single Handle Tub & Shower (4401558)
- ZORO SELECT Santoprene Tubing, 1 In OD, 50 Ft (1508-7501000-50)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1-1/4" Pipe Size, MNPT x CTS Socket Hub (2GKA6)
- ANVIL 1-1/2" x 1-1/2" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300042801)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Union Class 300 (0312822745)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310066808)
- ANVIL 4" Flanged x FNPT Cast Iron Reducing Companion Threaded Flange Class 125 (0308009802)
- ANVIL 1-1/4 In. Black Malleable Coupling 150 PSI Lead Free (810080812)
- ANVIL 3" Flanged Cast Iron Blind Flange Faced and Drilled Class 125 (0308016401)
- ZORO SELECT 3" Black Steel Blind Flange (FLCS1RFBL300)
- Anvil Black Pipe Fittings