Shop All Black Pipe Fittings
Anvil
2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000
Mfr # 0362001802
Zoro # G5690291
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0362001802
- Zoro # G5690291
- UPC # 690291091339
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 2-29/32" |
Pipe Size (Fittings) | 2" |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Description
90 Degrees Elbow, Forged Steel, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 2 in, Female, Socket, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Ground Plug Valve, 1/8 Pipe, 1/4 In Tube (A694)
- LEGEND VALVE 1/2" x 12" TM-550P ASTM 1960 (108-045)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 2 in x 1 1/2 in Pipe Size (1436251)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-015)
- ANVIL 2-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362002008)
- ANVIL 1-1/4" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001406)
- ANVIL 1-1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362001604)
- ANVIL UNION BLACK 1-1/2""FPT (8700163150)
- ANVIL 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030408)
- ANVIL 1" Female NPT Malleable Iron Cap Class 300 (0318901345)
- ANVIL 1-1/2" Socket Socket Black Forged Steel Coupling Class 3000 (0362061400)
- Anvil Fittings