Shop All Galvanized Pipe Fittings
Anvil
2-1/2" x 2" x 2" FNPT Galvanized Reducing Tee
Mfr # 0311053607
Zoro # G5655264
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2-1/2" x 2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311053607
- Zoro # G5655264
- UPC # 690291030130
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2" x 2" |
Pipe Size (Fittings) | 2-1/2" x 2" x 2" |
Fitting Side C Nominal Pipe Size | 2 in |
Pipe Size | 2 1/2 in, 2 in |
Fitting Pipe Size | 2 1/2 in x 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (110-Y03)
- APOLLO PEX 3/4 in. Copper Crimp Ring (25-Pack), 25PK (APXCR3425PK)
- DUPONT Water Filtration VIH O Ring, 100F, 1/4 in. (WFAO150)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (G-F600-200LH)
- ANVIL 1/2" FNPT Galvanized Cap (0319900528)
- ANVIL COUPLE 1.5""X1.25"" GALV (8700135653)
- ANVIL 3/4" FNPT Galvanized Floor Flange (0311105209)
- ANVIL 8700132809 1.25 in. Galvanized Pipe Cap (228171)
- ANVIL Flange, Threaded, Cast Iron, 3" Pipe Size (0309003200)
- ANVIL COUPLE MALL 3/4"" GALV (8700133609)
- SOUTHLAND 3/4 In. x 3-1/2 In. Welded Steel Galvanized Nipple (10505)
- Anvil Galvanized Pipe Fittings