Shop All Black Pipe Fittings
Anvil
FNPT x MNPT, Malleable Iron Hex Bushing, Class 150
Mfr # 0318907961
Zoro # G2579437
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0318907961
- Zoro # G2579437
- UPC # 690291360503
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" x 2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Male, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" x 18" BLACK NIPPLE (355-290)
- JONES STEPHENS Coupling, No Hub, Heavy Duty, 3" (HDNHC3)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 1-1/2" x 1" Pipe Size, CTS Spigot x CTS Hub (2GKG1)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 80 (40816)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907201)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907045)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907003)
- ANVIL MNPT, Malleable Iron Square Head Plug, Class 125 (0318902483)
- ANVIL 3/4 In. X 2 In. Black Steel Pipe Nipple 150 PSI Lead Free (830019600)
- ANVIL FNPT, Forged Steel Elbow (0361012800)
- B & K UNION 3/8"" BLACK (521-702HN)
- Anvil Fittings