Shop All Black Pipe Fittings
Anvil
2-1/2" x 2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000
Mfr # 0361334402
Zoro # G5815065
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0361334402
- Zoro # G5815065
- UPC # 690291090592
- Country of Origin United States
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2" |
Outside Dia. | 3" |
Pipe Size (Fittings) | 2-1/2" x 2" |
Hex Size | 3" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in, 2 in |
Fitting Pipe Size | 2 1/2 in x 2 in |
Description
Hex Bushing, Forged Steel, Galvanized, Class Class 6000, For Pipe Schedule XXS/XXH, 2 1/2 in, Male, NPT, 2 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Reducing Coupling, 1-1/4 in Tube Size, Brass, Brass (UXL013528)
- B & K STZ Industries 3/4 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron 90 degree Reducing Elbow (311UPRE-3412)
- LDR INDUSTRIES 312 CO-12 1/2 BLACK COUP LING (502052)
- ZORO SELECT 1-1/2" Clamp x FNPT T316L SS Female Adapter (EG22-6L1.5)
- ANVIL 1-1/2" x 1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361332406)
- ANVIL 1-1/4" x 1" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361332000)
- ANVIL 1-1/4" x 1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331804)
- ANVIL 1/2" Male NPT Forged Steel Square Head Plug Class 6000 (0361300809)
- ANVIL 3" x 2" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300151503)
- ANVIL 1/2" x 3/8" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310018809)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220812)
- Anvil Fittings