Shop All Galvanized Pipe Fittings
Anvil
2-1/2" x 2-1/2" x 3" FNPT Galvanized Reducing Tee
Mfr # 0311056402
Zoro # G5811364
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311056402
- Zoro # G5811364
- UPC # 690291030277
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2-1/2" x 3" |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 3" |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 3 in |
Pipe Size | 2 1/2 in, 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 3 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Bushing, Forged Steel, 3/4 x 1/4 in (0361309446)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412)
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- ZORO SELECT Slip-Nut, Chrome Drain, Slip Connection (35069)
- ANVIL 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319906681)
- ANVIL 1 Galvanized Malleable Cap, Lead Free, 150 PSI (0819900606)
- ANVIL 1" FNPT Galvanized Hex Locknut (0319913521)
- ANVIL 3/4" FNPT x 1/2" MNPT Galv 90 Degree Street Elbow (0311019004)
- ANVIL 2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907846)
- ANVIL 2" x 1/2" FNPT Galvanized Reducer (0311089809)
- THRIFCO PLUMBING 1 Inch x 3/4 Inch Galvanized Steel Hex Bushing (5218065)
- Anvil Fittings