Shop All Galvanized Pipe Fittings
Anvil
2-1/2" x 2-1/2" x 1-1/4" FNPT Galv Reducing Tee
Mfr # 0311052807
Zoro # G5502777
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311052807
- Zoro # G5502777
- UPC # 690291030093
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2-1/2" x 1-1/4" |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 1-1/4" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Pipe Size | 1 1/4 in, 2 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 1 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0310028006)
- ZORO SELECT Female Socket, Cast Iron Upright Wye (221654)
- KOHLER Bushing, Hanger Bracket - 1/4 (1241158)
- SLOAN Regal R1011A Rebuild Kit Regal 0.5 Gpf Urinal (3317011)
- ANVIL Hex Bushing, Forged Steel, 1 1/4 x 1 in (0361309602)
- ANVIL ELBOW 45 2"" GALV (8700126850)
- ANVIL 2" FNPT Galvanized Union (0313822181)
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- ANVIL 1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026801)
- ANVIL 2" MNPT x 1/2" FNPT Galvanized Hex Bushing (0319907846)
- ANVIL 3/4" FNPT Galvanized 90 Degree Elbow (0311001002)
- Anvil Fittings