Shop All Galvanized Pipe Fittings
Anvil
2-1/2" x 2-1/2" x 1-1/2" FNPT Galv Reducing Tee
Mfr # 0311052609
Zoro # G5702015
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducing Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Anvil
- MFR # 0311052609
- Zoro # G5702015
- UPC # 690291030086
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 2-1/2" x 1-1/2" |
Pipe Size (Fittings) | 2-1/2" x 2-1/2" x 1-1/2" |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Reducing Tee, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 2" Pipe Size, MNPT (9850-020)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- CENTRAL BRASS Slow-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Overall Width: 2" (0355-AN2C)
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E4BNB01)
- ANVIL 1-1/4" MNPT Galvanized Plug (0319902482)
- ANVIL 1-1/4" FNPT Galvanized Wye (0311067201)
- ANVIL TEE MALL 2"" GALV (8700121158)
- ANVIL 2" FNPT Galvanized Union (0313822181)
- ANVIL 1/8 GALV COUPLINGS 1417 (8700158507)
- ANVIL 8700132650 .5 in. Galvanized Pipe Cap (228148)
- ANVIL ELBOW 90 1.25"" GALV (8700124301)
- Anvil Galvanized Pipe Fittings