Shop All Galvanized Pipe Fittings
Anvil
2-1/2" x 1" FNPT Galvanized Reducer
Mfr # 0311090609
Zoro # G5634273
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Anvil
- MFR # 0311090609
- Zoro # G5634273
- UPC # 690291031182
- Country of Origin United States
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1" |
Pipe Size (Fittings) | 2-1/2" x 1" |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 1 in |
Pipe Size | 1 in, 2 1/2 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Kit (1357001-CP)
- NIBCO PRESS SYSTEM Tee, 1-1/4", Press Ends (9100050PC)
- FERNCO Fernco. PQT-400 4 in. Flex Quick Tee (6857437)
- ZORO SELECT HD Pipe Strap, Steel, 2 1/2 In, 6 5/8 In L (HDPS-250)
- ANVIL ELBOW 90 1/2"" GALV (8700124152)
- ANVIL FLANGE FLOOR 2"" GALV (8700164505)
- ANVIL 1/4" NPT Galvanized Coupling (0321201113)
- ANVIL 1/4" FNPT Galvanized 90 Degree Elbow (0311000400)
- ANVIL 3/4" NPT Galvanized Coupling (0321201147)
- ANVIL 3" x 3" x 1-1/2" FNPT Galvanized Reducing Tee (0311054803)
- ZORO SELECT 1" FNPT Galvanized 90 Degree Elbow (5P800)
- Anvil Fittings